Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chain Fishing Master Chain Fishing Master

4.33 (3)
Purpose
Narrow, hard to reach, and hard to see gap on walls
Chain Tension Load(kg)
15
Chain Length (m)
5
Chain Diameter (phi mm)
3.5
Weight (g)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JF-50 10734297 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
House renovation
3
From Japan
On 2016-07-07 16:47:33
I think that it is cheap and good.
This review is about item#10734297.
Expansion of wall outlet
5
From Japan
On 2016-05-18 20:59:33
Along with the extension of the outlet, it was the best when pulling up the wire when used to wire the wires inside the wall.
This review is about item#10734297.
Used at the falling edge of the wall at the communication work.
5
From Japan
On 2014-06-29 08:33:07
Previously I used 3 m of a fishing expert, but sometimes I had a short time, I bought a 5 m thing this time, this product is very convenient as you go through the walls smoothly (since the balls are small )
This review is about item#10734297.

Related Products