Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cable Tool with Tape Measure, "Cable Fisher"

3.40 (5)
Tape Width (mm)
25
Length (m)
8
Application
For wiring running through ceilings and attics
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCF-800 10734306 42.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Under-floor wiring (OA floor)
2
From Japan
On 2016-04-30 06:30:01
I think the hope earlier in the car is attached
This review is about item#10734306.
Cable communication lines in use
5
From Japan
On 2014-08-23 11:11:56
Long and hard to break because it is quite convenient
This review is about item#10734306.
Use at the time of under-floor wiring work such as OA floor.
5
From Japan
On 2014-02-14 19:27:10
Since it is a favorite for many years it is a repeat. Easy-to-use and have been very satisfied.
This review is about item#10734306.
OA floor, wiring work such as ceiling wiring
4
From Japan
On 2013-05-19 14:31:23
I do not use because it is not even between the arrival commodity unfortunately Actually touch and feel seen is likely to be used to work (wiring work) Because I think that there is this next use chance I think I want to write again impression at that time I think the thing pretty good as a commodity
This review is about item#10734306.
Through line
1
From Japan
On 2012-07-19 07:09:37
OA floor - at the time in the passing line, resulting in scratched all if there is a cable before. Nothing cable, etc., can be used only when there is no.
This review is about item#10734306.

Related Products