Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Cable Reel, "V Mawaru"

1.00 (1)
Weight (kg)
1.5
Dimension (mm)
480 X 480 (phi TURNING CIRCLE DIAMETER OF 480)
TRUSCO Part Number
334-2425
Caution
Cables not attached
Specification
Maximum load /0.39kN(40kgf collectively storeable cable.*Compatibility depends on the maker and manufacturer. VVF line /2.6 phi mm x 3-wire (100m) IV line 8mm2 VCTF/2 mm2(100m)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VR-480 10734333 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used with VVF wiring
1
From Japan
On 2015-01-02 01:43:36
If you use it outside, pulling out the wire surely, the wire will run out of the base and get caught in the pedestal. In case of inside-out, it gets stuck on two supporting rods and gets caught smoothly and it drags itself with the main body. To be honest, if you think about VVF cable wiring with this, you should stop. It is like throwing away money.
This review is about item#10734333.

Related Products