Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable cutter, mini type

5.00 (1)
Cutting Capacity (mm2)
IV-60
Tip Width (mm)
45
Weight (g)
426
Overall Length (mm)
237
Thickness (mm)
14
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-60Z 10735742 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-07-13 16:54:34
I used something as long as 1 meter so far, but it will be handy if you can cut it with such a short tool
This review is about item#10735742.

Related Products