Buy more than* S$200* and get FREE SHIPPING

Cable cutter, ratchet type

5.00 (1)
Cutting Capacity
Cutting possible insulation outer diameter 33 mm phi
Weight (g)
600
Overall Length (mm)
250
Compatible
CV (325 mm2), CV3 Wick (60 mm2), IV (325 mm2), SV (VVR) 3-wire (60 mm2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DRC-325N 10735794 169.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring work during maintenance work of refrigerating machine equipment
5
From Japan
On 2017-05-20 17:30:40
I am satisfied with the products as I expected. It can correspond to various electric wires.
This review is about item#10735794.

Related Products