Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Compatible Cable Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Compatible Cable Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 phi27 to 37mm 107 1PC 1 ND-800L 10735925 75.99 SGD
In stock
130 phi 8-28 mm 75.8 1PC 1 ND-800 10735916 48.99 SGD
In stock
130 phi4?16mm 75.5 1PC 1 ND-800S 10735934 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Peel off the power cable.
3
From Japan
On 2017-05-17 17:45:16
It is an incorrect order. Sorry! It is! I thought there was time to use someday and I put it in a tool box. Laugh! It is! It is effective for a round cable such as a coaxial cable, it can not be used for a flat cable which was the purpose of my use.
This review is about item#10735916.
Electrical construction
5
From Japan
On 2017-02-02 20:02:13
I have been worried since before, purchased and used quickly, but it is easy to use and convenient. It is satisfactory to use without problems.
This review is about item#10735934.
Used as cable terminal processing
4
From Japan
On 2015-05-26 05:26:53
I am satisfied because the cable sheath does not scratch or break well.
This review is about item#10735916.
Peeling of cabtyre cable
5
From Japan
On 2015-04-15 14:41:49
I am satisfied with ease of use.
This review is about item#10735916.
On-board wiring work of machine tools
5
From Japan
On 2014-04-06 13:21:03
I used it more than before, there was no problem separately,
This review is about item#10735916.
Peeling multi-core cable
5
From Japan
On 2014-03-23 11:13:18
Unlike supplies that we have been using until now, there are no snags and can be peeled off smoothly. However, if you do not get used to it, care must be taken because the skin is sandwiched between the grip part attached to the bracket and the main body. I was surprised to get out of the shield wire shield.
This review is about item#10735916.
Electrical construction
5
From Japan
On 2013-04-15 19:03:42
The items purchased this time are also the same as those used conventionally, but there is no particular impression but I am satisfied with the goodness of correspondence as soon as the order arrives to the item arrival. I will use it next time by all means. Thank you very much.
This review is about item#10735916.
Peeling of electric wires such as electric distribution board of electric construction
5
From Japan
On 2013-04-06 10:27:22
It is the best for peeling CV! Eco cables are also recommended!
This review is about item#10735916.
Use it to peel the cap tire cable.
3
From Japan
On 2013-01-26 08:54:48
Whether it is light and easy to use long-lasting, I am about to use it since I have not used it.
This review is about item#10735916.
It is used for electric wire processing in electrical construction.
4
From Japan
On 2012-02-12 02:35:34
I am satisfied because I could buy it cheaper than the home center.
This review is about item#10735916.

Related Products