Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coaxial Cable Stripper

4.00 (3)
Weight (g)
70
Overall Length (mm)
127
...see all>
Product Options
ADD TO CART
Specification Compatible Cable Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Compatible Cable Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 cutting blades - 1PC 1 CCS-400 40134306 41.99 SGD
In stock
3 cutting blades - 1PC 1 CCS-800 40134324 45.99 SGD
In stock
- 3C/4C/5C 1PC 1 CCS-600 10736117 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
wireless
4
From Japan
On 2014-10-21 14:32:51
I think that it is easy to use
This review is about item#10736117.
Coaxial cut
3
From Japan
On 2013-01-24 13:05:08
I think it's good.
This review is about item#10736117.
Attaching F plug to coaxial cable
5
From Japan
On 2011-10-02 21:46:02
Sharpness is good. In addition to that there were several coaxial cable strippers, I think that it is the highest class workmanship. Peeling can be completed with a single shot.
This review is about item#10736117.

Related Products