Buy more than* S$200* and get FREE SHIPPING

Metal Cutting Scissors

4.50 (6)
Weight (g)
390, 390
Overall Length (mm)
250, 250
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left cut, Left cut 1PC 1 MS-25L 10736126 46.34 SGD
In stock
Right cut, Right Cut 1PC 1 MS-25R 10736135 46.34 SGD
In stock
Straight cut, Straight cut 1PC 1 MS-25S 10736144 46.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Outer wall galvalume steel plate
5
From Japan
On 2017-01-15 18:20:15
I bought a left cut, but since I prefer straight, I purchase it. It is slightly expensive though. Because amateurs use it, this place is just right.
This review is about item#10736144.
Disconnection processing
4
From Japan
On 2016-09-29 09:17:12
I wanted one because I want to use it for cutting power cords and tracks etc. In pliers it makes a forbidding cut of an unreasonable electric wire cable. It was also used for processing steel plates and aluminum sashes. I'm pretty awful for thick things, but it's easy if you think about cutting with a grinder.
This review is about item#10736126.
Curing plate processing
4
From Japan
On 2016-08-29 18:55:46
It is used for the corner processing of the edge curing plate of the sash around the sash. no problem.
This review is about item#10736126.
Cutting of metal
5
From Japan
On 2015-03-02 13:51:49
You can cut well.
This review is about item#10736144.
Cutting of 0.4 mm stainless steel plate by working tool making
5
From Japan
On 2014-10-16 20:27:16
Because it was a product that was used for counterclockwise rotation, sharpness, ease of use, price was satisfied, there was a hand-held item of another brand name, but I bought it. Speaking of greed, it's easy to use things a little lighter.
This review is about item#10736144.
Cutting of light roof material
4
From Japan
On 2014-05-20 17:20:18
I think that it is cheap in terms of price, because it can be used for cutting of general materials of lightweights.
This review is about item#10736126.

Related Products