Buy more than* S$200* and get FREE SHIPPING

Electric Knife

3.33 (3)
Material (Grip)
Wooden (frame: metal)
Blade Length (mm)
65
Weight (g)
100
Overall Length (mm)
195 (when folded: 117)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-660B 10736336 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Covering of cable etc.
5
From Japan
On 2016-08-03 16:54:58
It fits in a waist bag and is convenient to carry. Since there is a hanging ring, it is easy to wear fall prevention.
This review is about item#10736336.
Electrical construction
2
From Japan
On 2015-11-23 21:26:08
It is better that the angle in front is a bit more dangerous
This review is about item#10736336.
Peeling of a cacaiah
3
From Japan
On 2014-09-20 17:25:03
The corner of the back of the blade is standing. I thought that it would be smoother ~ I rounded the corner a bit with a grinder. It is natural, but it is an ordinary knife.
This review is about item#10736336.

Related Products