Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rounding Reamer

4.75 (8)
Weight (g)
40
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKR-120 10736345 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Deburring of plastic molded products
5
From Japan
On 2018-01-31 16:59:45
You can handle burr easily, beautifully, without putting strength.
This review is about item#10736345.
Electrical construction
5
From Japan
On 2018-01-21 17:41:13
The burr at the conduit cutting can be taken cleanly well. I am saved.
This review is about item#10736345.
Electric piping
5
From Japan
On 2017-09-19 15:00:07
Deburring at the time of cutting the steel pipe cleaned cleanly We could work smoothly by rotating the part of the blade
This review is about item#10736345.
During processing of steel
5
From Japan
On 2017-04-29 22:41:29
I could not find an inexpensive beveling tool that suited the caliber, so I am satisfied that it is better as a result of purchasing and using it as a test.
This review is about item#10736345.
Motorcycle parts processing
5
From Japan
On 2016-09-29 16:30:55
It is very easy to use. However, I do not know which of the three kinds of replacement blades is for what purpose, so I use it properly.
This review is about item#10736345.
Deburring after holing work at Holsau
4
From Japan
On 2015-05-02 15:46:59
I always keep standing, this time it's broken so I'm replacing
This review is about item#10736345.
Drill hole deburring
4
From Japan
On 2015-02-10 18:09:33
The attached blade I do not know which model number. I want you to understand.
This review is about item#10736345.
Plumber
5
From Japan
On 2013-04-16 15:27:39
It is very convenient to take the taper of the vinyl pipe!
This review is about item#10736345.

Related Products