Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Driver Type

1.00 (2)
Purpose
Gypsum board, veneer, roasting pan, acoustic fiber board., Gypsum board, veneer, roasting pan, acoustic fiber board., Gypsum board, veneer, roasting pan, acoustic fiber board., Gypsum board, veneer, roasting pan, acoustic fiber board.
Weight (g)
88
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 BDS-200 10736476 17.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Board cutting
1
From Japan
On 2012-04-20 13:11:08
Not at all (-_-) / ~ ~ ~
This review is about item#10736476.
To veneer ...
1
From Japan
On 2010-09-20 14:53:35
The grip was easy to grasp and the length of the blade was exactly good, but its sharpness was bad and it was useless. Sorry though it is not that cheap
This review is about item#10736476.