Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Woodworking, common wood, plywood, gypsum board, new building material, siding material, Woodworking, common wood, plywood, gypsum board, new building material, siding material, Woodworking, common wood, plywood, gypsum board, new building material, siding material, Woodworking, common wood, plywood, gypsum board, new building material, siding material
Number of Threads
12
Weight (g)
115
Overall Length (mm)
370
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MSW-230 10736582 25.99 SGD
In stock
ADD TO CART