Buy more than* S$200* and get FREE SHIPPING

Board Cutter Saw

4.00 (1)
Purpose
Gypsum board, thin board, acoustic fiber board, processing of veneer, carpentry work, electrical work, plumbing, etc, Gypsum board, thin board, acoustic fiber board, processing of veneer, carpentry work, electrical work, plumbing, etc, Gypsum board, thin board, acoustic fiber board, processing of veneer, carpentry work, electrical work, plumbing, etc, Gypsum board, thin board, acoustic fiber board, processing of veneer, carpentry work, electrical work, plumbing, etc
Blade Length (mm)
120, 120
Weight (g)
70, 70
Overall Length (mm)
300 (at the time of storage), 300 (retracted)
Width (mm)
80 (at the time of storage), 80 (at the time of storing)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDS-250 10736616 18.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of gypsum soundproofing board
4
From Japan
On 2015-06-25 20:38:47
It was used for cutting 12.5 mm sound insulation gypsum board, but it could be used without problem.
This review is about item#10736616.

Related Products