Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bit for impact drivers

5.00 (4)
...see all>
Product Options
ADD TO CART
Blade Shape Point Size Overall Length (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape Point Size Overall Length (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+,+ (+)No.2 110 - - 1Set(2PC) 1 NB-110 10736801 8.99 SGD
In stock
+, + (+)No.2 65 Bit ends / + + Double-Ender 1Set(2PC) 1 NB-65 10736826 5.99 SGD
In stock
+, - (+)No.2, (-)6x0.8mm 65 Bit ends / + + Double-Ender 1Set(2PC) 1 NB-66 10736835 5.99 SGD
In stock
+, - (+)No.2, (-)6x0.8mm 110 Bit ends / + + Double-Ender 1Set(2PC) 1 NB-111 10736817 8.99 SGD
In stock
+ (+)No.2 100 -Bit single-ended / + With step 1Set(2PC) 1 NB-100D 10736792 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-07 07:49:22
Up to this point, I bought a driver bit of this length because I only had a short type of driver bit. It is very easy to use.
This review is about item#10736801.
Tighten the screw
5
From Japan
On 2017-01-30 23:23:12
It is inevitable because there are few types of driver bits that are both positive and negative, but if you can, I'd like the minus bit ahead to be a bit more sharp to make it easier to disconnect the outlet cables.
This review is about item#10736817.
M4 screw tightening
5
From Japan
On 2016-12-23 22:17:30
The market purchase bit was 1,000 pieces with an equivalent amount and the tip was damaged. Even this product has 2000 pieces, there is no tip damage yet. I will purchase this bit in the future.
This review is about item#10736826.
As an electric screwdriver bit
5
From Japan
On 2016-11-20 15:35:56
The rice came out quickly in the monotairous product, but this does not come out and it does not slip and it is often cranked in the groove
This review is about item#10736801.

Related Products