Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Wrench Set

4.33 (3)
Weight (g)
268
Set Contents
Two surface width mm(long side x short side) mm:1.5 (45x15), 2 (50x18), 2.5 (57x20), 3 (62x23), 4 (72x27), 5 (83x32), 6 (95x36), 8 (105x42), and 10 (120x44)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 RR-1510 10737151 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
3
From Japan
On 2015-06-15 11:30:53
Somewhat easy to use
This review is about item#10737151.
Disassembly repair of assembly items. Removal and replacement of vehicle parts.
5
From Japan
On 2014-07-13 18:20:58
At a glance, the price is cheap and very satisfying. Until now, using a ring attachment has become quite complicated.
This review is about item#10737151.
Attaching and detaching the armrest of the chair
5
From Japan
On 2013-10-08 19:32:00
It is a set and it is recommended because it is an insertion holder type, so it does not fall apart and easy to keep. The other recommendation is that the size used is clearly indicated on the holder. You can understand the size at a glance. Also, since it is a plug holder type, it can be easily taken out when using it, it is convenient to insert easily after use.
This review is about item#10737151.

Related Products