Buy more than* S$200* and get FREE SHIPPING

Board Anchor Dedicated Tool

3.25 (4)
Weight (g)
600
Overall Length (mm)
245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FM-30 10737422 43.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used for installing the camera on the ceiling board.
4
From Japan
On 2017-07-04 13:18:15
For ordinary board anchors (screw-in type on board), if the board is single-tight or the like, strength is insufficiently specified, but since this anchor has a breakaway, a certain degree of strength can be secured, so customers are satisfied as well It is. This tool greatly shortens the working time.
This review is about item#10737422.
When board anchor is fixed
5
From Japan
On 2016-12-04 19:43:45
Compared to manual tightening with a driver, this special tool can be fixed in a moment, so work is very easy.
This review is about item#10737422.
Slightly larger, heavy
2
From Japan
On 2016-07-30 17:16:08
Was it a little easier to use the smaller one? Places without gaps in the board are hard to work somewhat.
This review is about item#10737422.
Installation of air conditioner.
2
From Japan
On 2016-06-10 18:22:56
It is a little big, I hope it will be a little smaller. It is good to lose weight as well!
This review is about item#10737422.

Related Products