Buy more than* S$200* and get FREE SHIPPING

Super Next 3 E Checker

4.50 (4)
Detecting Voltage
(DIRECT) [AC100V]-TO-GROUND VOLTAGE (80-120 V) / [AC200V] VOLTAGE AGAINST GROUND (160-600 V) / (COVERAGE) AC80-600 V
Polarity
DC(1.2 - 24V)
Trunking
LESS THAN 10 M ohm POLARITY OF DC 1.2 V TO 24 V
Power
CR-2032 LITHIUM BATTERY
Weight (g)
33
Overall Length (mm)
132
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SEC-902B 10738077 63.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Energization of electrical work
4
From Japan
On 2016-12-08 14:48:48
The price is also reasonable and it is more sensitive and user-friendly than I thought
This review is about item#10738077.
Electricity check ground side, ungrounded check.
5
From Japan
On 2016-11-27 16:59:07
Although variously used conventionally, the product is easy to use. Best tool!
This review is about item#10738077.
Electrical shock prevention and power recovery confirmation in electrical management work
4
From Japan
On 2016-03-10 18:02:26
I already had a detector, but I was looking for a thing that can be checked in cable coated condition. Actually test it, it is good. It turned out that it was better to contact the coated cable with the entire sensing part as well as the tip of the detector. It is regrettable that the size is larger than the already-installed electricity detector.
This review is about item#10738077.
Conduction confirmation of indoor wiring
5
From Japan
On 2015-09-14 20:36:50
Easy to understand operation. DC polarity check is very convenient for dealing with motorcycles etc. I could not understand the illustration of how to insert batteries, I was puzzled.
This review is about item#10738077.

Related Products