Buy more than* S$200* and get FREE SHIPPING

Voltage Detector

4.56 (9)
Insulation Resistance (Mohm)
3 or more
Working Voltage (V)
AC70 to 300(50Hz/60Hz)
Weight (g)
10
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Voltage Detection Range (V) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage Detection Range (V) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100V 200V 50-60 common Blister pack 1PC 1 PS-210B 10738104 -
Discontinued
[x]
- - - 1PC 1 PS-210 10738095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For inspection
4
From Japan
On 2017-08-11 10:41:21
It is convenient to put it in your pocket because it can easily detect low pressure.
This review is about item#10738104.
Air conditioner installation
5
From Japan
On 2016-07-06 18:28:16
Previously I used a tester. I use this because it is troublesome to take out two tester sticks and use them after using them.
This review is about item#10738095.
Air conditioning construction
5
From Japan
On 2015-12-29 23:01:28
I have loved it for more than 5 years. Because it is compact, it is caught in a notebook with a ballpoint pen. When you want to judge whether the voltage is 100V or 200V, you can immediately distinguish it immediately. Also, it is surprisingly convenient for the tester to distinguish between 200 V single phase and 200 V displayed as the same 200 V in the lamp display as well. Roughly a pocket star, I use it as a tester if I want to investigate further.
This review is about item#10738095.
Household outlet
5
From Japan
On 2015-12-22 23:12:13
I chose not to use batteries. I was worried about the brightness of the neon tube, but it was clear brightness.
This review is about item#10738095.
Electrical work.
4
From Japan
On 2015-10-23 23:20:00
It was smaller than I expected. I wanted the size of the ballpoint pen.
This review is about item#10738095.
Power supply voltage check
5
From Japan
On 2015-10-17 10:53:18
It is convenient because it fits in a small chest pocket, I am very happy because I was searching from before.
This review is about item#10738104.
Voltage confirmation
5
From Japan
On 2015-02-24 18:41:07
Although the former is stating, at the time of 200 V at single phase 3 wires, both can be inserted, 100 V will be lit so you can check it 100 V is only one lighting so you can easily check it is easier It is easy to check with the tester without chest It is a very good product because it can be stabbed in your pocket. Just drop it or you will be damaged so I'm buying it for a while (; _;)
This review is about item#10738095.
Private electrical work.
5
From Japan
On 2013-04-23 23:08:19
The one I used to use was new, so I wanted something new as it was about to break. It does not require battery replacement and is convenient to use. Thank you very much.
This review is about item#10738104.
Liveness check during electric construction
3
From Japan
On 2011-06-30 17:56:57
A very small neon tube type electrosurgical instrument as much as the index finger. However, depending on the application, it may be too small to handle. It is interesting that rough judgment of 100V and 200V can be made by neon tube type, but because it is a neon tube type, there are times when it is not accurate by human body · shoes · building resistance value. Also, in the case of a single-phase three-wire system which is currently main- tained in a house, since the ground voltage is 100 V even when the line voltage is 200 V, it is necessary to confirm with the tester whether the last is 100 V or 200 V.
This review is about item#10738095.

Related Products