Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiring Checker

4.00 (1)
Maximum Power Consumption (W)
360
Batteries
006P(9V)
Dimensions (Width W x Depth D x Height H) (mm)
40x55x20 (transmitter)   40x98x24 (receiver)
Weight (g)
41 (transmitter), About100 (battery included)
Length (mm)
300 (Test Lead)
Specification
Max continuity test available circuit resistance/150 ohm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SRC-102 10738323 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For circuit investigation
4
From Japan
On 2014-12-22 14:28:10
There is no dissatisfaction with the thing itself, but it may be a bit frustrating that we can not investigate with live lines.
This review is about item#10738323.

Related Products