Buy more than* S$200* and get FREE SHIPPING

Calibration Phase Detector

3.80 (5)
Frequency (Hz)
20 - 400
Working Voltage (V)
AC 200-480 3 phases
Dimensions (Height H x Width W x Depth D) (mm)
80x59x23
Withstand Voltage
AC2200V/1 MINUTE
Weight (g)
About 200
Specification
Continuous use time//AC200V 60 minutes maximum, AC480V 4minutes maximum Dimensions (measurement code) / about1 m
Accessories
Storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPC-400 10738341 79.85 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Purchased for maintenance of agricultural machinery
5
From Japan
On 2016-01-14 09:35:31
Farmers in dryer, hulling machine, was purchased for the Environment, such as rice milling machine. Forward, because the reverse also can be determined easily, it has to come in handy.
This review is about item#10738341.
Is there something in addition to the Kensho
4
From Japan
On 2014-10-27 15:57:10
Wonder if the clip is small, if only the large one, I think that the other two can be easily connected, but as it how Fire fighting.
This review is about item#10738341.
To examine the positive phase in the power supply connection
3
From Japan
On 2014-08-28 14:17:10
Good because you can see properly understood's and phase loss
This review is about item#10738341.
Used to phase check of the front and rear cable exchange for construction work
4
From Japan
On 2014-04-23 06:46:57
Since the jack of inserted and removed comes with, we bought thought to spread is selected locations of the phase detection. In fact still, Jack is not in use. In use, when pressing the test leads R.S.T phase of the test phase shifter, to R.S.T of measurement you want to phase, and tension so as not to make a mistake. Display is easy to understand for both the buzzer and the LED lamp display.
This review is about item#10738341.
Phase order confirmation work of the low-pressure power hot line.
3
From Japan
On 2011-04-02 07:48:13
Code color identification of the three phases is the dissatisfaction is not a red and white and black. It was treated with taping.
This review is about item#10738341.

Related Products