Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Clamp Meter

5.00 (1)
Data Hold
Hold the measurement display "DH" mark lights
Maximum Measuring Conductor Diameter (mm)
23
Maximum Power Consumption (W)
About 2.5
Storage Temperature/Humidity Range
(None condensing) RH below 70% -10 to 60 degrees
Allowable Error
5 deg C 80% RH below 23 deg C +/-
Operating Temperature and Humidity Range
(None condensation) 80% less than 0-40 degrees
Range Switching
2 range manual
Sample Rate
2
Measurement Function
Alternating current (clamp type) system / integration method
Continuous Opreration Time (hours)
100
Dimensions (Width W x Depth D x Height H) (mm)
48x20x146
Display
3.5 digits display "1999" unit symbol with
Voltage (V)
AC600 below (use circuit)
Power (V)
LR44 2 pcs alkaline button battery
Weight (g)
About 80
Measuring Range
0 to 20A/200A(50/60Hz)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-200 10738366 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During power supply maintenance
5
From Japan
On 2018-03-30 18:00:11
Until now, I used it with a big clammer, but it was complicated With wiring it was impossible to pinch the wiring, and it became possible with this mini clamp meter. If possible, if the display becomes visible even in a dark place Even better!
This review is about item#10738366.

Related Products