Buy more than* S$200* and get FREE SHIPPING

Digital Analog Tester

Battery Measurement
1.5V load current / resistance load is 15Ω at discharge current is about 100mA 
Capacitance (F)
2n, 20n, 200n, 2μ, 20μ (± 3% Fs)
Diode
Measured current / 1 / 0.6mA measured voltage / about 2.4V
Battery
1 x 9V IEC 6F22 
Direct Current (A)
DCA / 2m, 20m, 200m, 10 (± 3% Fs)
Alternating Current (A)
ACA / 2m, 20m, 200m, 10 (± 3% Fs)
Display
Digital display, analog display
DC Voltage (V)
DCV / 200m, 2,20,200,600 (± 3% Fs)
Resistance (omega)
200,2k, 20k, 200k, 2M, 20M (± 3% Fs)
AC Voltage (V)
ACV / 200m, 2,20,200,600 (± 3% Fs)
Weight (g)
330
Dimension (mm)
180 x 92 x 48
Set Contents
Body, test leads (red, black), battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDAM-600 10738393 -
Discontinued
[x]
ADD TO CART

Related Products