Buy more than* S$200* and get FREE SHIPPING

Digital Tester

Battery Measurement
9V,1.5V
Fuse
F0.5A/250V F10A/250V
Diode
DC current measurement / forward about 1mA, the reverse voltage is 3V
Direct Current (A)
DCA / 20micro, 200micro, 2m, 20m, 200m, 10
DC Resistance
200ohm, 2kohm, 20kohm, 200kohm, 2Mkohm
DC Voltage (V)
DCV/200m,2,20,200,500
AC Voltage (V)
ACV/200,500
Power (V)
9 Battery IEC 6F22
Weight (g)
About300
Dimension (mm)
145x74x38
Set Contents
(One each for red, black) for measurement test leads, 9V battery (for confirmation of operation), fuse
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDM-500 10738402 -
Discontinued
[x]
ADD TO CART