Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Fuse Low-Frequency Output (dB) Weight (g) Dimension (mm) Specification Temperature Measurement Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fuse Low-Frequency Output (dB) Weight (g) Dimension (mm) Specification Temperature Measurement Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F0.5A/250V F10A/250V - About370 (battery included) 102x150x45 dB measurement /10V, 50V, 250V, 1000V - 1PC 1 DAM-1000 10738411 -
Discontinued
[x]
5x20mm 250mA/250V 6x25mm 10A/250V - About330 (battery included) 180x91x48 - -40 to 150,-40 to 300F(+/-3%Full scale) 1PC 1 DAM-600DX 10738427 -
Discontinued
[x]
0.5/250 V 5.2 x 20 mm phi -10 - +56 (+/-5% Fs) 110 (including batteries) 97x65x33 - - 1PC 1 DAM-500 10738436 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Ship's electrical equipment
4
From Japan
On 2017-01-11 17:51:28
I still use it regularly. It can be used without problems. It is! It is! It is!
This review is about item#10738427.
Wiring inspection
4
From Japan
On 2015-05-31 20:08:27
It is a good product because it is a category of hobby.
This review is about item#10738436.

Related Products