Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

Thermometer Type
Radiation thermometer (cancer type)
Type of display Temperature
Digital
Distance Coefficient
Measurement distance / measurement area diameter = 8/1
Emissivity
0.95 fixed
Dimensions (Width W x Depth D x Height H) (mm)
41.5x65x160
Measurement Pricision
Over 20 over 100 degrees / + / - 2 degrees 101 over 315 / + / over 2% Reading (conditions) when using the black body furnace of the measurement environment temperature of 23 degrees / + / -5 degrees emissivity 0.95 to calibration
Measurment Range (deg C)
-20-315
Power (V)
9 battery 6F22 (006P)
Weight (g)
About 140 (including battery)
Specification
1) Laser marker (available 1 piece) 2) JISC6802/1997 class 2 laser product 3) Wavelength 650 nm output 1mW or less 4) Consumer Product Safety Act corresponding (with PSC mark)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8700 10738472 179.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products