Buy more than* S$200* and get FREE SHIPPING

Infrared Radiation Thermometer

Thermometer Type
Radiation thermometer (cancer type)
Type of display Temperature
Digital
Distance Coefficient
Measurement distance / measurement area diameter = 10/1, Measurement distance / measuring area diameter = 10/1
Emissivity
0.95,0.90,0.85, 0.95, 0.90, 0.85
Dimensions (Width W x Depth D x Height H) (mm)
46x78x160, 46x78x160
Measurement Pricision
Over 40 over -20 degrees / + / -3 degrees, over 19.9 over 399 degrees / + / over 2% reading or + / - 2 degrees, whichever is larger, 400 over 450 degrees / + / over 2.5% reading, Large value, /+/-2.5%reading 400 to 450 degrees either of +/- 2 degrees or reading / +/- 2% -40 to -20 degree / +/- 3 degrees, -19.9 to 399 degrees
Measurment Range (deg C)
-40-450, -40 to 450
Power (V)
9 battery 6F22 (006P), 9 battery 6F22 (006P)
Weight (g)
About 157 (including battery), About157(include battery)
Specification
1) Laser marker 2) 2 laser product 3) Light source wavelength 650 nm output 1mW or less 4) Consumer Product Safety Act corresponding (with PSC mark), Laser marker. Class 2 laser product. Light source wave 650nm output 1mW or less. Customer Product Safety Act conformity(PSC mark)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8900 10738497 239.99 SGD
In stock
ADD TO CART

Related Products