Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable Gauge

5.00 (2)
Measuring Range
IV line (600 V single track):1.6 2.6 mm_-_ IV line (the line than the 600-V): 2 to 325 mm2 Single-core vinyl code 0.5-2 mm2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DI-24 10738646 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Renewal construction
5
From Japan
On 2016-10-31 18:00:21
Very easy to use, easy to carry, I like it. Allowable current is very easy to understand.
This review is about item#10738646.
Earth wire and existing distribution board
5
From Japan
On 2014-07-11 14:13:27
Because it is DENSAN, there are no complaints and there is no problem. I was judging by looking at 5.5 sq and 8 sq, but it became reliable
This review is about item#10738646.

Related Products