Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Frame Color Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 290x110x268 990 1Set 1 SPS-2912 10745375 42.89 SGD
In stock
Black 290x50x268 416 1PC 1 SPS-2916F 10745436 41.21 SGD
Shipped after 2017-12-14
Yellow 290x110x268 1040 1Set 1 SPS-2916YL 10745427 50.76 SGD
Shipped after 2017-12-14
Black 290x110x268 1040 1Set 1 SPS-2916 10745384 42.89 SGD
In stock
Black 290x110x268 1040 1Set 1 SPS-2916BK 10745393 42.89 SGD
In stock
Blue 290x110x268 1040 1Set 1 SPS-2916BL 10745402 42.89 SGD
In stock
Red 290x110x268 1040 1Set 1 SPS-2916RD 10745411 42.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Installation of blinds
4
From Japan
On 2016-12-01 17:22:10
This parts box is useful because the screws suitable for the application are used as the base material of the installation place. When I know the underlying material I remove 1 piece, when I do not understand, I put some kinds in a box and bring it. Since it can be removed, weight can be reduced.
This review is about item#10745375.
Put the material parts used at work
5
From Japan
On 2015-11-05 10:38:48
You can choose the case to be subdivided by size. It's good to be transparent and look inside. Since it is often placed on the truck bed, I care how much it can withstand ultraviolet rays.
This review is about item#10745375.
Organized!
5
From Japan
On 2015-09-01 18:23:50
It is a bargain because it is less expensive than 18. It is still better because you can color-coded multiple purchase.
This review is about item#10745393.
It is a parts box
5
From Japan
On 2015-06-26 20:02:40
I can also color-code and the price is more or less cheap than the 18 ones.
Sorting parts
5
From Japan
On 2015-04-16 19:51:07
I can color-code and it is very good.
This review is about item#10745393.

Related Products