Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Parts Case

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
342x290x90
Weight (kg)
1.2
Material
COVER / BODY / HIGH IMPACT RESISTANT POLYPROPYLENE, TORIDE/ABS RESIN
Caution
During transport, please make sure to fully lock
Accessories
Pass partition plates (12)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FPC-34 10745585 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trunk line processing
5
From Japan
On 2013-06-06 03:44:00
There is no accidental opening of the lid at the time of carrying and it is also sturdy. High degree of freedom for partitions
This review is about item#10745585.

Related Products