Buy more than* S$200* and get FREE SHIPPING

  • Category

Electric Tool Bag

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
200x100x250
Compatible Belt Width (mm)
50
Weight (g)
180
Material
Canvas
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-80BN 10746443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Place the tool on safety belts at a height work
5
From Japan
On 2014-04-28 13:56:33
It is easy to use because its mouth is large.
This review is about item#10746443.

Category

  • Category