Buy more than* S$200* and get FREE SHIPPING

Tool Sack With Hinge

2.00 (1)
Compatible Belt Width (mm)
50
Material
Polyester canvas
...see all
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x30x240 1 Chotsu pliers 43 1PC 1 ND-961 10746522 19.94 SGD
Shipped after 2017-08-23
140x30x240 2 Chotsu pliers 56 1PC 1 ND-962 10746531 26.19 SGD
Shipped after 2017-08-23
80x60x300 Cutting-pliers /driver family 65 1PC 1 ND-960 10746513 34.81 SGD
In stock
80x50x240 Cutting pliers 49 1PC 1 ND-964 10746547 25.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
2
From Japan
On 2014-12-07 13:04:46
The driver will fall right away
This review is about item#10746513.

Related Products