Buy more than* S$200* and get FREE SHIPPING

Canvas Sacks

3.75 (4)
Compatible Belt Width (mm)
50
Material
Polyester canvas
...see all
Product Options
ADD TO CART
Dimensions (Width x Length)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x230 A pair hanging pliers 1PC 1 ND-941 10746601 14.42 SGD
In stock
130x215 2 hanging pliers 1PC 1 ND-942 10746617 19.20 SGD
In stock
180x215 3 hanging pliers 1PC 1 ND-943 10746626 22.19 SGD
In stock
80x230 Cutting pliers 1PC 1 ND-944 10746635 18.80 SGD
In stock
100x260 1 Pressure bonding 1PC 1 ND-945 10746644 18.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Electrical
4
From Japan
On 2017-03-15 19:17:54
Previously, using things became useless and replaced, I made things of DENSAN. The feeling of use is good. What will become of durability after that?
This review is about item#10746635.
I used it for pliers
4
From Japan
On 2017-01-17 14:27:19
This sack is made to insert pliers. Only after using it once, it puts it in the closet. When coming and touching it thought it was light. I like items of leather, collected over time. So, I gathered densan 's sacks.
This review is about item#10746626.
Electrical construction
4
From Japan
On 2016-08-16 14:39:17
Usability is easy to use and strong
This review is about item#10746644.
Electric construction work
3
From Japan
On 2015-06-11 19:16:34
I feel that the pain in the yellow part is fast. Does it feel like replacing it in 1 or 2 years?
This review is about item#10746635.

Related Products