Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack, Plastic Sack

5.00 (2)
Adaptive Belt Width (mm)
50
Dimensions (Width W x Depth D x Height H) (mm)
62x55x200
Weight (g)
100
Specification
All plastics integrated, uneven knurling
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPS-704 10746793 15.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-08-23 16:22:59
Rather, I think easy to use.
This review is about item#10746793.
Electrical construction
5
From Japan
On 2013-04-06 10:23:01
I think quite good because it is durable likely to lightly.
This review is about item#10746793.

Related Products