Buy more than* S$200* and get FREE SHIPPING

Magnetic Sack

5.00 (1)
Compatible Belt Width (mm)
50
Weight (g)
65
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-130 10746845 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-08-05 05:02:38
Driver hitting is easy and easy to use ,,,,,
This review is about item#10746845.

Related Products