Buy more than* S$200* and get FREE SHIPPING

Canvas Charging Screwdriver Sack

4.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
180x70x330
Compatible Belt Width (mm)
50
Weight (g)
115
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DW-502H 10746933 46.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Outdoor event space etc.
5
From Japan
On 2014-02-11 17:28:18
The size was finished slightly larger and the owning electric screwdriver was able to hold. Very easy to use and satisfied.
This review is about item#10746933.
Electric construction work
4
From Japan
On 2013-11-05 18:33:55
The genuine holder that comes about Makita 's electric railway is shallow, and it falls almost 100% unless you stop the hip tool when you lower it. Here it is easy to prevent falling with Velcro, and even if you forget it is rare. After that, the portion passed through the belt is small? Short? It is even better, because you do not need to disturb other waist tools.
This review is about item#10746933.
Electrical construction
5
From Japan
On 2012-07-10 23:08:50
Because the stopper stopper is a Velcro, it is easy and easy to insert and remove the charging screwdriver. However, the rubber band that stores the bit etc can not be used because it drops out when the charging driver hits the bit that it contains.
This review is about item#10746933.

Related Products