Buy more than* S$200* and get FREE SHIPPING

Chargeable Drill Driver Sack

2.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
85x57x330
Compatible Belt Width (mm)
50
Weight (g)
68
Description 2
To the lithium-ion battery powered driver for Charging drivers is storing is OK in pistol style! Fastened with hook and loop fastener Useful for replacing the fall prevention wire ring
Compatible
Straight-type pistol for charging drill driver.UNDER GUIDELINE FOR SIZE / phi 46 x 170 BELOW
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DW-504H 10746951 22.19 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Dent connection board assembly
4
From Japan
On 2015-03-03 17:11:36
Vehicle retrofitted to belt with Velcro is attached to the grip. Convenient because it is attached only when the electrical system work Pressed as if a little difficult point to become switched on in the state just to put the charge driver
This review is about item#10746951.
Electrical construction
1
From Japan
On 2011-03-09 19:47:29
Partial Magic tape part does not use large, hole stick next to the sack open.
This review is about item#10746951.

Related Products