Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Case for Drills

Caution
Drill is not included
Storage Size
phi 1, 1.5, 2, 2.5, 3, 3.5, 4.4, 5, 5.5, 5.6, 6, 5.7, 7, 5.8, 8, 5.9, 9, 5.10, 9, 9. 5, 10 mm
Dimensions (Width W x Depth D x Height H) (mm)
110x40x170
Compatible Belt Width (mm)
50
Weight (g)
145
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-19SBW 10746994 -
Discontinued
[x]
ADD TO CART