Buy more than* S$200* and get FREE SHIPPING

Fanny Pack, Canvas Part Pocket

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
180x60x120
Compatible Belt Width (mm)
50
Weight (g)
90
Material
Polyester canvas
Specification
Detachable belt (hook and loop fastener Hooker), back pocketx1, side pocketx2, key chain ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-110 10747046 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-05 14:47:21
Velcro attachment (desorption) is easy with Velcro tape. Horizontal long storage capacity, thin tester / F connection tool / small horizontal level storage.
This review is about item#10747046.

Related Products