Buy more than* S$200* and get FREE SHIPPING

Tape Hooker

3.50 (2)
Chain Length (mm)
200
Compatible Belt Width (mm)
50
Weight (g)
32
Dimension (mm)
Tape clasp 80, 70 x 17 [hook]
Width (mm)
9 M chains
Specification
Insulation vinyl tape (300 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BC-18N 10747064 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Telecommunications construction
3
From Japan
On 2014-11-11 19:27:18
I am glad that you can remove and install with one hand.
This review is about item#10747064.
Curing of sash
4
From Japan
On 2014-03-09 18:11:32
I do not mind, but if the length is ten centimeters behind, it is the best. The price is dissatisfied with the current length.
This review is about item#10747064.

Related Products