Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Belt Hook

5.00 (1)
Withstand Load (kg)
6
Compatible Belt Width (mm)
50
Weight (g)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DF-500 10747082 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For field work
5
From Japan
On 2015-10-31 11:05:35
Since ordering and the item arrives the next day it is very helpful. When in a hurry, I feel like a monotary.
This review is about item#10747082.

Related Products