Buy more than* S$200* and get FREE SHIPPING

Safety Belt One Touch Belt, On Pole

5.00 (1)
Auxiliary Belt (mm)
78x670
Effective Waist Size (cm)
91-108 (clothing at the time)
Material (auxiliary belt)
Nylon
Material (body belt)
Nylon
Specification
(Supporting belt)Buffer belt 85mm, square ringx1, D ring x1
...see all
Product Options
ADD TO CART
Trunk Belt (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trunk Belt (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 x 1150 (MAX), one-touch buckle About 795 Black 1PC 1 DB-97DS-BK 10747502 149.90 SGD
In stock
50 x 1150 (MAX), one-touch buckle with About795 Blue 1PC 1 DB-97DS 10747493 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2011-08-26 19:28:47
It is easy as it can be detached with one touch. There is also a sense of security with 2 locks. Sturdy construction is also nice.
This review is about item#10747502.

Related Products