Buy more than* S$200* and get FREE SHIPPING

Board Anchor

4.67 (15)
...see all
Product Options
ADD TO CART
Drill Diameter (phi mm) Bolt Diameter Dimension (phi mm) Type Overall Length (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Bolt Diameter Dimension (phi mm) Type Overall Length (mm) Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 (pilot hole) 4 Boxed - 1 to 5 1Box(50PC) 1 A-405HN 10749496 14.80 SGD
In stock
9 (bottom hole) 4 Boxed 32 3 to 9 1Box(50PC) 1 A-409HO 10749532 43.69 SGD
Shipped after 2017-06-01
9 (bottom hole) 4 Boxed 32 3 to 9 1Box(50PC) 1 A-409HC 10749505 43.22 SGD
Shipped after 2017-06-01
9 (bottom hole) 4 Boxed 32 3 to 9 1Box(50PC) 1 A-409HL 10749514 43.22 SGD
Shipped after 2017-06-02
9 (bottom hole) 4 Clip with plastic cased - 10 to 16 1Pack(58PC) 1 UB-A-416N 10749697 27.03 SGD
Shipped after 2017-06-01
9 (bottom hole) 4 Clip with plastic cased - 3 to 9 1Pack(63PC) 1 UB-A-409N 10749672 26.72 SGD
Shipped after 2017-06-01
9 (pilot hole) 4 Blister packs - 3 to 9 1Pack(57PC) 1 A-409PN 10749444 21.05 SGD
In stock
9 (pilot hole) 4 Blister packs - 17 to 23 1Pack(50PC) 1 A-423PN 10749471 21.29 SGD
In stock
9 (pilot hole) 4 Blister packs - 17 to 27 1Pack(34PC) 1 A-427PN 10749487 20.89 SGD
In stock
9 (pilot hole) 4 Clip with plastic cased - 6 to 12 1Pack(60PC) 1 UB-A-412N 10749681 27.03 SGD
Shipped after 2017-06-01
9 (bottom hole) 4 Clip with plastic cased - 1 to 5 1Pack(66PC) 1 UB-A-405N 10749663 26.51 SGD
Shipped after 2017-06-02
9 (bottom hole) 4 Clip with plastic cased - 17 to 27 1Pack(40PC) 1 UB-A-427N 10749715 27.03 SGD
In stock
9 (bottom hole) 4 Clip with plastic cased - 17 to 23 1Pack(55PC) 1 UB-A-423N 10749706 27.24 SGD
Shipped after 2017-06-01
9 (bottom hole) 4 Bucket Cased - 6 to 12 1Pack(740PC) 1 JP-A-412N 10749645 269.90 SGD
In stock
9 (bottom hole) 4 Bucket Cased - 10 to 16 1Pack(720PC) 1 JP-A-416N 10749654 269.90 SGD
In stock
9 (bottom hole) 4 Bucket Cased - 3 to 9 1Pack(770PC) 1 JP-A-409N 10749636 269.90 SGD
Shipped after 2017-06-02
9 (bottom hole) 4 Bottle Cased - 6 to 12 1Pack(265PC) 1 TP-A-412N 10749611 90.03 SGD
In stock
9 (bottom hole) 4 Boxed - 31 to 38 1Box(50PC) 1 A-438H 10749584 43.69 SGD
In stock
9 (bottom hole) 4 Bottle Cased - 10 to 16 1Pack(255PC) 1 TP-A-416N 10749627 90.03 SGD
In stock
13 (bottom hole) 5 Boxed 57 7 to 14 1Box(50PC) 1 A-514H 10749593 52.12 SGD
In stock
9 (bottom hole) 4 Boxed 53 17 to 27 1Box(50PC) 1 A-427HN 10749575 28.54 SGD
In stock
9 (bottom hole) 4 Bottle Cased - 3 to 9 1Pack(275PC) 1 TP-A-409N 10749602 90.03 SGD
Shipped after 2017-06-01
9(bottomhole) 4 Blister packs - 1 to 5 1Pack(59PC) 1 A-405PN 10749435 21.45 SGD
In stock
9 (Hole) 4 Includes blister pack - 6 - 12 1Pack(55PC) 1 A-412PN 10749453 21.05 SGD
In stock
9 (Hole) 4 Includes blister pack - 10 - 16 1Pack(53PC) 1 A-416PN 10749462 21.05 SGD
In stock
9 (Hole) 4 Boxed - 3 - 9 1Box(50PC) 1 A-409HN 10749523 16.74 SGD
In stock
9 (prepared hole) 4 Boxed - 6 - 12 1Box(50PC) 1 A-412HN 10749541 19.60 SGD
In stock
9 (Hole) 4 Boxed - 10 - 16 1Box(50PC) 1 A-416HN 10749557 19.76 SGD
In stock
9 (Hole) 4 Boxed - 17 - 23 1Box(50PC) 1 A-423HN 10749566 21.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Used at the time of the camera installation work to the gypsum board ceiling
5
From Japan
On 2016-12-04 02:49:06
We are using at the time of the camera installation work to the gypsum board ceiling, but is no problem.
This review is about item#10749541.
Installation of air conditioning.
5
From Japan
On 2016-11-25 19:07:51
Workability is also good firmly To back plate stops. It is nice to COSPA up to 1
This review is about item#10749462.
Use the air conditioning fixed
5
From Japan
On 2016-10-14 16:31:26
Price is also cheap to free if you buy 3000 yen postage. Ideal for combined purchase.
This review is about item#10749462.
Used with the installation of the air conditioning
5
From Japan
On 2016-10-10 20:51:11
I use since the electrical work. (About 25 years) one does not have a worry in the commodity. It uses the natural way. Purchased in Monotarou it's been passed since about five years. Also thank you ask now.
This review is about item#10749627.
Air conditioner indoor unit mounting
5
From Japan
On 2016-08-15 17:07:52
It will be firmly attached and use in gypsum board.
This review is about item#10749541.
Accessories installed in the wall
5
From Japan
On 2016-07-30 17:21:41
We arrived very well. I think that it was good.
This review is about item#10749453.
Air conditioning construction
5
From Japan
On 2016-07-22 16:54:54
Very easy to use, the price is also cheap satisfaction.
This review is about item#10749611.
Air conditioning
5
From Japan
On 2016-07-11 05:30:23
Very easy to use, price is also cheap.
This review is about item#10749611.
Try to use in order to stop the base material of the painting fixed
3
From Japan
On 2016-02-09 19:15:03
Now the stock because the wall thickness of the scene is different.
This review is about item#10749584.
Installation of indoor sign
2
From Japan
On 2015-03-18 08:41:18
There are things that the legs and head (round places) will come off during installation.
This review is about item#10749557.

Related Products