Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Code Cover, Soft, Mound Type

4.12 (8)
Purpose
Public facilities, home wiring, office, retail shops, restaurants, hospitals, schools, department stores, and factories, etc.
Specification
For indoor use
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26x6 2 Beige 1PC 1 SFM-263SBG 10751282 14.99 SGD
In stock
40x10 1 Brown2 1PC 1 SFM-1610XBN2 10751237 18.99 SGD
Shipped after 2018-06-26
30x7 1 Beige 1PC 1 SFM-910XBG 10751465 10.99 SGD
In stock
66x13.5 5 Gray 1PC 1 SFM-6610GY 10751352 109.99 SGD
In stock
26x6 10 Gray 1PC 1 SFM-263GY 10751273 87.99 SGD
Shipped after 2018-06-26
30x7 1 Gray 1PC 1 SFM-910XGY 10751501 73.99 SGD
Shipped after 2018-06-26
40x10 5 Beige 1PC 1 SFM-1610BG 10751133 70.99 SGD
In stock
40x10 1 Beige 1PC 1 SFM-1610XBG 10751212 19.99 SGD
In stock
66x13.5 5 Beige 1PC 1 SFM-6610BG 10751343 109.99 SGD
In stock
66x13.5 2 Beige 1PC 1 SFM-6610SBG 10751361 59.99 SGD
In stock
30x7 1 Green 1PC 1 SFM-910XGN 10751492 10.99 SGD
Shipped after 2018-06-26
30x7 2 Brown 1PC 1 SFM-910SBN 10751431 20.99 SGD
In stock
30x7 1 Brown 1PC 1 SFM-910XBN 10751474 10.99 SGD
In stock
30x7 10 Beige 1PC 1 SFM-910BG 10751386 59.99 SGD
In stock
54x11 5 Gray 1PC 1 SFM-5408GY 10751316 119.99 SGD
Shipped after 2018-06-26
26x6 10 Beige 1PC 1 SFM-263BG 10751264 52.99 SGD
In stock
30x7 1 Brown2 1PC 1 SFM-910XBN2 10751483 10.99 SGD
Shipped after 2018-06-26
40x10 5 Green 1PC 1 SFM-1610GN 10751151 78.99 SGD
Shipped after 2018-06-26
30x7 10 Brown 1PC 1 SFM-910BN 10751395 79.99 SGD
Shipped after 2018-06-26
54x11 2 Gray 1PC 1 SFM-5408SGY 10751334 46.99 SGD
In stock
66x13.5 2 Gray 1PC 1 SFM-6610SGY 10751377 58.99 SGD
In stock
40x10 5 Brown 1PC 1 SFM-1610BN 10751142 70.99 SGD
In stock
40x10 2 Beige 1PC 1 SFM-1610SBG 10751176 40.99 SGD
In stock
30x7 2 Beige 1PC 1 SFM-910SBG 10751422 24.99 SGD
Shipped after 2018-06-26
54x11 2 Beige 1PC 1 SFM-5408SBG 10751325 45.99 SGD
In stock
40x10 5 Gray 1PC 1 SFM-1610GY 10751167 70.99 SGD
In stock
40x10 1 Gray 1PC 1 SFM-1610XGY 10751255 19.99 SGD
In stock
30x7 10 Gray 1PC 1 SFM-910GY 10751413 58.99 SGD
In stock
40x10 1 Green 1PC 1 SFM-1610XGN 10751246 18.99 SGD
Shipped after 2018-06-26
40x10 2 Brown 1PC 1 SFM-1610SBN 10751185 51.99 SGD
Shipped after 2018-06-26
40x10 1 Brown 1PC 1 SFM-1610XBN 10751221 18.99 SGD
Shipped after 2018-06-26
54x11 5 Beige 1PC 1 SFM-5408BG 10751307 82.99 SGD
In stock
40x10 2 Gray 1PC 1 SFM-1610SGY 10751203 40.99 SGD
In stock
30x7 2 Gray 1PC 1 SFM-910SGY 10751456 24.99 SGD
Shipped after 2018-06-26
40x10 2 Green 1PC 1 SFM-1610SGN 10751194 40.99 SGD
Shipped after 2018-06-26
30x7 10 Green 1PC 1 SFM-910GN 10751404 92.99 SGD
Shipped after 2018-06-26
30x7 2 Green 1PC 1 SFM-910SGN 10751447 20.99 SGD
Shipped after 2018-06-26
26x6 2 Gray 1PC 1 SFM-263SGY 10751291 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Protection and consolidation of floor cables
4
From Japan
On 2017-11-17 01:04:18
There is no particular problem except for the color that I thought was different. It is so soft that it does not hurt even if you step on it. Somewhat lower and a little lower
This review is about item#10751291.
Bundle the cables on the floor
4
From Japan
On 2017-10-31 04:37:25
So soft so it is gentle to the foot when stepping on. Because it has a shape like a camouflage, it will catch when the chair goes through. It might be a good shape if the supreme like Mt. Fuji is spread out. Because it sells in a rolled state, it suffers from its habit, it struggles when sticking to the floor, and it is easy to peel off. In fact it seems that there was no need for a 3 m roll.
This review is about item#10751237.
It covers the wiring code of the exhibition.
5
From Japan
On 2017-10-22 13:04:03
We use it to avoid the danger of wiring cords at the exhibition that welcomes many customers.
This review is about item#10751167.
For demonstration (indoor electrical wiring)
3
From Japan
On 2017-09-21 10:50:06
It is very easy to use and it is the second order. Thank you for considering the price.
This review is about item#10751133.
In the office
5
From Japan
On 2016-07-07 08:43:50
If you use software you may not be able to use hard. It is good not to break.
This review is about item#10751176.
PC HIMD wiring protection from projector at small hall
2
From Japan
On 2016-02-08 11:02:02
Since those of 2 m are rolled up and packed, the curling habit can not be taken quite easily, both ends become arched and float up, and the role of flat mall can not be fulfilled. It was necessary to add such as sticking with a curing tape. The one in 1 meter was in a straight state and it was not a problem to use immediately.
This review is about item#10751194.
Event cabling
5
From Japan
On 2015-07-16 15:18:05
It was light and the work was done quickly. It was strong.
This review is about item#10751273.
For cable wiring at events
5
From Japan
On 2015-07-16 15:16:22
Very light and easy to use. I was able to work immediately.
This review is about item#10751273.

Related Products