Buy more than* S$200* and get FREE SHIPPING

Flat Cord Protector

4.33 (3)
Specification
Barrier-free supported producr
Application
Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
...see all
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85x12 1 Yellow 1PC 1 SFM-8509XYL 10751851 26.72 SGD
Shipped after 2017-09-26
85x12 4 Pink 1PC 1 SFM-8509PK 10751736 87.37 SGD
Shipped after 2017-09-27
85x12 1 Pink 1PC 1 SFM-8509XPK 10751842 28.51 SGD
Shipped after 2017-09-26
60x9 1 Gray 1PC 1 SFM-6006XGY 10751657 18.22 SGD
Shipped after 2017-09-26
60x9 4 Green 1PC 1 SFM-6006GN 10751535 52.80 SGD
Shipped after 2017-09-25
60x9 2 Green 1PC 1 SFM-6006SGN 10751587 35.09 SGD
Shipped after 2017-09-26
85x12 2 Brown 1PC 1 SFM-8509SBN 10751754 51.14 SGD
Shipped after 2017-09-26
85x12 1 Brown 1PC 1 SFM-8509XBN 10751815 28.51 SGD
Shipped after 2017-09-26
60x9 4 Beige 1PC 1 SFM-6006BG 10751517 51.47 SGD
Shipped after 2017-09-25
60x9 1 Beige 1PC 1 SFM-6006XBG 10751623 18.22 SGD
Shipped after 2017-09-25
85x12 4 Beige 1PC 1 SFM-8509BG 10751693 87.37 SGD
Shipped after 2017-09-26
60x9 4 Pink 1PC 1 SFM-6006PK 10751553 56.22 SGD
Shipped after 2017-09-26
60x9 2 Pink 1PC 1 SFM-6006SPK 10751605 35.09 SGD
Shipped after 2017-09-26
85x12 2 Pink 1PC 1 SFM-8509SPK 10751781 51.14 SGD
Shipped after 2017-09-26
85x12 2 Gray 1PC 1 SFM-8509SGY 10751772 51.14 SGD
Shipped after 2017-09-26
85x12 1 Gray 1PC 1 SFM-8509XGY 10751833 28.51 SGD
Shipped after 2017-09-26
60x9 1 Green 1PC 1 SFM-6006XGN 10751641 18.22 SGD
Shipped after 2017-09-26
85x12 4 Green 1PC 1 SFM-8509GN 10751711 87.37 SGD
Shipped after 2017-09-26
85x12 1 Green 1PC 1 SFM-8509XGN 10751824 28.51 SGD
Shipped after 2017-09-26
60x9 4 Brown 1PC 1 SFM-6006BN 10751526 56.22 SGD
Shipped after 2017-09-26
60x9 2 Brown 1PC 1 SFM-6006SBN 10751571 35.09 SGD
Shipped after 2017-09-26
85x12 4 Brown 1PC 1 SFM-8509BN 10751702 87.37 SGD
Shipped after 2017-09-26
60x9 2 Gray 1PC 1 SFM-6006SGY 10751596 35.09 SGD
Shipped after 2017-09-25
85x12 2 Beige 1PC 1 SFM-8509SBG 10751745 51.14 SGD
Shipped after 2017-09-25
85x12 1 Beige 1PC 1 SFM-8509XBG 10751806 28.51 SGD
Shipped after 2017-09-26
85x12 4 Yellow 1PC 1 SFM-8509YL 10751867 88.01 SGD
Shipped after 2017-09-26
85x12 2 Green 1PC 1 SFM-8509SGN 10751763 51.14 SGD
Shipped after 2017-09-26
60x9 4 Yellow 1PC 1 SFM-6006YL 10751684 52.23 SGD
Shipped after 2017-09-26
85x12 2 Yellow 1PC 1 SFM-8509SYL 10751797 51.14 SGD
Shipped after 2017-09-26
85x12 4 Gray 1PC 1 SFM-8509GY 10751727 87.37 SGD
Shipped after 2017-09-26
60x9 1 Brown 1PC 1 SFM-6006XBN 10751632 18.22 SGD
Shipped after 2017-09-26
60x9 2 Yellow 1PC 1 SFM-6006SYL 10751614 35.09 SGD
Shipped after 2017-09-26
60x9 1 Pink 1PC 1 SFM-6006XPK 10751666 18.22 SGD
Shipped after 2017-09-26
60x9 4 Gray 1PC 1 SFM-6006GY 10751544 52.80 SGD
Shipped after 2017-09-25
60x9 2 Beige 1PC 1 SFM-6006SBG 10751562 35.09 SGD
Shipped after 2017-09-25
60x9 1 Yellow 1PC 1 SFM-6006XYL 10751675 18.22 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For the curing of the power strip at the event in the conference room
4
From Japan
On 2016-03-06 22:49:41
Although I got a bit of trouble to put in the code, I could wire it without worrying about stumbling.
This review is about item#10751544.
garage
4
From Japan
On 2015-09-04 10:34:29
We used glue on the floor with silicone to prevent water entering the garage shutter part and used it because it does not break softly.
This review is about item#10751596.
Wiring in the office
5
From Japan
On 2015-01-14 15:59:21
So soft type so it did not break even when stepping on.
This review is about item#10751772.

Related Products