Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Difference In Level Mall

4.67 (9)
Caution
Cut cable insertion slits along the guide groove The mall is used to protect from cable twisting and scratches (insulation damage) not constructed for heavy loads.
Purpose
Homes, hospitals, elderly homes, hotel, public facility such as school, department stores, factories, restaurants, offices and retail shops
...see all>
Product Options
ADD TO CART
Length (m) Type Color Tilt Angle (Degree) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Color Tilt Angle (Degree) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 Cable can be stored Brown - 73x20 1PC 1 SSM-7320BN 10752156 34.99 SGD
In stock
0.8 Cable can be stored Brown 15 110x30 1PC 1 SSM-1130BN 10752113 58.99 SGD
In stock
0.8 Cable can be stored Brown - 90x25 1PC 1 SSM-9025BN 10752165 45.99 SGD
In stock
1 Cable can be stored Yellow - 207x57 1PC 1 SSM-2057 10752122 269.99 SGD
In stock
0.8 Cable storage is possible. Brown 15 35x10 1PC 1 SSM-3510BN 10752131 20.99 SGD
In stock
0.8 Cable storage is possible. Brown 15 54x15 1PC 1 SSM-5415BN 10752147 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For step elimination
4
From Japan
On 2017-10-19 02:57:42
Purchased for eliminating steps at the entrance of the office. Size expansion and texture · The usability of the cable storage line is good, but it is hard to return to the original if it is bent and stands up and stands up, so storage is essential in the flat place until use. Afterwards, it was still good if there was some color variation a little more.
This review is about item#10752165.
Crossing the step with a dolly carrying a heavy object
5
From Japan
On 2017-10-13 18:15:58
It is light and easy to handle. The work of the dolly became very easy. The length is just right.
This review is about item#10752131.
In and out of chair with casters etc.
5
From Japan
On 2017-09-29 09:21:16
The step climb has become smooth. Both size and ease of use are perfect. It is light, soft and easy to handle.
This review is about item#10752147.
Customer aisle
5
From Japan
On 2017-07-15 11:56:53
It is a product with the height you want, and it is easy to cut and satisfied.
This review is about item#10752131.
Countermeasures for bumping during transportation by dolly
5
From Japan
On 2016-08-26 16:58:29
Steps when carrying heavy loads are very severe but by using step malls the steps are gone and dolly work can now be done very smoothly. I think that it is strong and very good.
This review is about item#10752131.
To eliminate steps in the threshold when moving chairs and desks from the large conference room to the warehouse
4
From Japan
On 2016-05-16 14:41:26
It is as expected and I am satisfied. It was very helpful.
This review is about item#10752147.
I was in trouble with the difference in bringing equipment with casters to the warehouse.
5
From Japan
On 2015-02-16 17:37:49
Although the level difference was a little, the equipment caster was small, and it was inconvenient because we had to bring it up while raising it one by one. By using this product, I was able to carry it just by pressing without lifting. Besides, I have purchased such a product, but it was crushed by the weight of the equipment in terms of material and it became impossible to use immediately.
This review is about item#10752156.
Used as a step of a door when moving a trolley between work rooms
4
From Japan
On 2014-10-02 14:30:38
When not in use it is necessary to remove it to close the door, it does not fix with double-sided tape. In this case, since the mall will move, I think that it would be better if you design it a little longer (spread) the installation surface to the floor.
This review is about item#10752131.
Eliminate steps from road to garage
5
From Japan
On 2013-12-08 14:56:40
Although it is a little step of Hong, if you blow engine, you can go up, but if you blow excessively, you don on the wall behind the garage. The problem is solved with this product. It is very comfortable.
This review is about item#10752113.

Related Products