Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cord Protector

4.50 (2)
Purpose
construction site, facility storage area, service entrance, back side of theater, studio, plant. Protection of temporal cable pipe etc of illumination sign board. Protection of safety road.
Overall Length (mm)
1000
Dimension (mm)
1000x450
Width (mm)
450
Application
construction site, facility storage area, service entrance, back side of theater, studio, plant. Protection of temporal cable pipe etc of illumination sign board. Protection of safety road.
...see all>
Product Options
ADD TO CART
Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 1PC 1 JC-10426BK 10752716 249.99 SGD
Shipped after 2018-06-21
3.5 Gray 1PC 1 JC-10426GY 10752725 249.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in your aisle when securing power supply at talk event etc. at exhibition
4
From Japan
On 2016-12-01 15:28:41
Because it is strong and solid, I am satisfied that both safety and durability are high product. It is slightly heavy, just being firm.
This review is about item#10752716.
PA (sound) site
5
From Japan
On 2015-06-08 18:03:46
I used it in a shop live. It can be used without discomfort even in a narrow store. It is enough just to put the shields together and over them. Storage does not take place. It is just fit to the sound shop in the city like me.
This review is about item#10752716.

Related Products