Buy more than* S$200* and get FREE SHIPPING

Cable Tie Rope

5.00 (1)
Length (m)
200
Material
Vinylon 100% (poly vinyl alcohol)
...see all
Product Options
ADD TO CART
Tensile Strength (N) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
785 About 5 1PC 1 CTR-520 10753032 -
Discontinued
[x]
471 About 3 1PC 1 CTR-320 10753014 -
Discontinued
[x]
628 About 4 1PC 1 CTR-420 10753023 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reinforcement of bird net
5
From Japan
On 2014-08-28 16:35:20
Soft, it feels good the diameter 3mm net to darn.
This review is about item#10753014.

Related Products