Buy more than* S$200* and get FREE SHIPPING

Electric Wire Connector

5.00 (1)
Heat-Resistant Temperature (deg C)
105Max
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Compatible Wire Cross Section (mm2) Corresponding Sleeve Compatible Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Cross Section (mm2) Corresponding Sleeve Compatible Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Single wire-stranded) 8-21, 22 Large UL Standard CSA STANDARDS Gray 1Pack(20PC) 1 FN-880 10753486 22.99 SGD
In stock
- - - - 1pack(30pc) 1 FN-840P 06127948 10.99 SGD
In stock
(Wire twisted wire)2.63-9.3 Small UL / CSA STANDARD ACQUISITION Yellow 1Pack(60PC) 1 FN-840 10753461 21.99 SGD
In stock
(Single wire , twisted wire) 4-16 Inside UL / CSA STANDARD ACQUISITION Red 1Pack(42PC) 1 FN-860 10753477 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On electrical wiring
5
From Japan
On 2017-09-29 08:56:00
Until now I was installing with soldering and bolting to the terminal This is a very easy and convenient short time and good stuff
This review is about item#06127948.

Related Products