Buy more than* S$200* and get FREE SHIPPING

Work lamps "V Free light"

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Voltage Range (V)
85 to 242
Operating Ambient Temperature (deg C)
-10 to 40
Cord Length (m)
5
Rated Voltage (V)
100 to 240
Cycle(Hz)
50/60
Specification
Indoor No earth 2 pole plug
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Type Weight (g) Overall Length (mm) Replacement Lamp Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Type Weight (g) Overall Length (mm) Replacement Lamp Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.2 to 19.6 20W form 830 820 FL20SS 0.1 to 0.24 1PC 1 PDI-VF20 10753802 -
Discontinued
[x]
10.7 to 11.2 10W type 720 580 FL10 0.05 to 0.15 1PC 1 PDI-VF10 10753793 79.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Construction site lighting
1
From Japan
On 2014-11-30 15:51:48
Brightness was extremely low and did not meet our purpose.
This review is about item#10753793.