Buy more than* S$200* and get FREE SHIPPING

Clip Lamp,handy type

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Replacement Lamp
60W TYPE EARTHQUAKE RESISTANT BULB TA120V60W (INCLUDED)
Rated Input Current (A)
0.46 to 0.5
Dimensions (Width W x Depth D x Height H) (mm)
120x135x375 (code not including)
Rated Input Voltage (V)
100 to 120
Cord Length (m)
4
Cycle(Hz)
50/60
Type
Earthquake resistant bulb type
Weight (g)
630 ( lamp included)
Specification
Indoor No earth 2 pole plug 60W type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCL-60 40429566 -
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
2
From Japan
On 2014-01-17 23:08:50
Incandescent bulb and fluorescent sphere or LED Please be able to choose. The standard 60 W type earthquake bulb TA 120 V 60 W (included) is useless, it has to be disposed of.
This review is about item#40429566.
Maintenance of automobiles
4
From Japan
On 2012-10-19 11:20:48
I am very satisfied with the brightness, but since the light enters the eye and the specific part was difficult to see, I used aluminum reflective tape on half of the cover. I thought it would be nice if there was a choice to have a reflector bracket from the beginning.
This review is about item#10753897.